
Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 07 Lever, L Escutcheon, Dark Oxidized Sat
Mfr # L9050B 07L 613
Zoro # G309951499
product price:Â $894.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Mortise Lock
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9050B 07L 613
Zoro #
G309951499
UPC #
197163129706
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Mortise Lock
Material
Metal
Fire Rated
3 Hours {A}
Weight
6.3 lb
Cylinder Core Type
SFIC Prep Less Core
Description
Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 07 Lever, L Escutcheon, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.