Grade 1 Entrance Office with Auto Unlocking Mortise Lock, SFIC Prep Less Core, 03 Lever, N Escutche

  • Mfr # L9056B 03N 626 OS-OCC

  • Zoro # G016469942


product price:  $1,004.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Length
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9056B 03N 626 OS-OCC
Zoro #
G016469942
UPC #
197163375646
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Length
10.38 in
Width
5.38 in
Height
5.63 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Material
VARIES
Series
L9000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.