
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, SFIC Prep Less Core, 12 Lever, A Rose, Bri
Mfr # L9056B 12A 625 LH
Zoro # G209951735
product price:Â $942.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Weight
6.3 lb
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9056B 12A 625 LH
Zoro #
G209951735
UPC #
197163127610
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Weight
6.3 lb
Material
Metal
Fire Rated
3 Hours {A}
Type
Mortise Lock
Cylinder Core Type
SFIC Prep Less Core
Description
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, SFIC Prep Less Core, 12 Lever, A Rose, Bright Chrome Finish, Left-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.