Grade 1 Entrance/Office Cylindrical Lock, Conventional Cylinder, Sparta Lever w/Rose, Bright Chrome
- Mfr # PC50P SPA 625
- Zoro # G023514376
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc and Steel
Strike Type
ANSI Strike
Lockset Fire Rating
3 hr
Fire Rated
Yes
Color
Polished Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC50P SPA 625
- Zoro #
- G023514376
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Zinc and Steel
- Strike Type
- ANSI Strike
- Lockset Fire Rating
- 3 hr
- Fire Rated
- Yes
- Color
- Polished Silver
- Lockset Finish
- 625/US26
- Lockset Grade
- Grade 1
- Standards
- UL 10C, A156.2-2022, Series 4000
- Cylinder Core Type
- Conventional Cylinder
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
Purpose-built to serve the commercial real estate, retail, multifamily, and hospitality industries, Schlage Performance Series locks feature exceptional quality and style at a highly competitive price point. The PC Series cylindrical locks offer eight mechanical functions, made to meet Schlage's rigorous quality standards. They bring together aesthetic options appropriate for the design-forward occupant touch points of these industries and the full range of Schlage key system security. You can use PC Series locks as part of a common aesthetic. They are made to suite with other Allegion products to present a quality, complete door hardware solution and provide a consistent user experience throughout your building or complex. With the PC Series, you can speedily install the lock with the common cylindrical ANSI 161 door prep, pre-assembled install-assist design, and a no-adjustment chassis that fits the full door range.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.