Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance/Office Lock, Athens Lever, FSIC Prep Less Core, Satin Nickel Finish, Non-H
- Mfr # ND50JD ATH 619
- Zoro # G916469424
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Nickel
Required Door Thickness
1-5/8 in to 2-1/8 in
Series
ND
Keyway Type
Schlage FSIC Prep Less Core
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND50JD ATH 619
- Zoro #
- G916469424
- UPC #
- 197163379446
- Country of Origin
- Mexico
- Lockset Finish
- Satin Nickel
- Series
- ND
- Keyway Type
- Schlage FSIC Prep Less Core
- Backset
- 2-3/4 in
- Lockset Grade
- Grade 1
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9-1/2 in
- Width
- 8 1/4 in
- Height
- 4-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.