Grade 1 Entrance/Office Lock, Athens Lever, FSIC Prep with Core, Matte Black Finish, Non-Ha
- Mfr # L9010 LATB 625
- Zoro # G114532906
product price:Â
$
745.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Chrome
Width
5.25 in
Color
Bright Chrome
Length
1.25
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9010 LATB 625
- Zoro #
- G114532906
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 5.25 in
- Length
- 1.25
Details
- Lockset Finish
- Bright Chrome
- Color
- Bright Chrome
- series
- L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.