Grade 1 Entrance/Office Lock, Athens Lever, Less Cylinder, Oil Rubbed Bronze Finish, Non-Handed

  • Mfr # ND50LD ATH 613

  • Zoro # G009951553


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Cylinder Core Type
Less Cylinder
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND50LD ATH 613
Zoro #
G009951553
UPC #
197163105540
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8.25 in
Length
9.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Cylinder Core Type
Less Cylinder
Material
Metal
Weight
5 lb
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Features
Pushbutton Office

Description

Grade 1 Entrance/Office Lock, Athens Lever, Less Cylinder, Oil Rubbed Bronze Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products