Grade 1 Entrance/Office Lock, Athens Lever, Standard Cylinder, Bright Brass Finish, Non-Handed

  • Mfr # ND50PD ATH 605

  • Zoro # G814532596


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Length
9.5
Color
Bright Brass
Width
8.25
series
ND Series Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND50PD ATH 605
Zoro #
G814532596
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.5
Width
8.25

Details

Lockset Finish
Bright Brass
Color
Bright Brass
series
ND Series Lever Locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.