Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance/Office Lock, Athens Lever, Standard Cylinder, Satin Bronze Finish, Non-Handed
- Mfr # ND50PD ATH 612
- Zoro # G709951457
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Bronze
Weight
5 lb
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND50PD ATH 612
- Zoro #
- G709951457
- UPC #
- 197163105434
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Bronze
- Weight
- 5 lb
- Cylinder Core Type
- Cylinder
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Type
- Cylindrical Lock
- Features
- Pushbutton Office
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Entrance/Office Lock, Athens Lever, Standard Cylinder, Satin Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.