Grade 1 Entrance/Office Lock, Broadway Lever, FSIC Prep Less Core, Matte Black Finish, Non
- Mfr # L0172 03A 622
- Zoro # G914532441
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Flat Black Coated
Color
Flat Black Coated
Length
1.25
Width
5.25 in
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0172 03A 622
- Zoro #
- G914532441
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Flat Black Coated
- Color
- Flat Black Coated
- series
- L9000 Series Mortise Lock
Dimensions
- Length
- 1.25
- Width
- 5.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.