Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance/Office Lock, Omega Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
- Mfr # ND50BD OME 626
- Zoro # G114532579
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Length
9.5
Width
8.25 in
Color
Satin Chrome
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND50BD OME 626
- Zoro #
- G114532579
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- ND Series Lever Locks
Dimensions
- Length
- 9.5
- Width
- 8.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.