Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance/Office Lock, Rhodes Lever, FSIC Prep Less Core, Matte Black Finish, Non-Handed Gra
- Mfr # ND50JD RHO 622
- Zoro # G314532577
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Matte Black
Length
9.5
Width
8.25 in
Color
Matte Black
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND50JD RHO 622
- Zoro #
- G314532577
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 9.5
- Width
- 8.25 in
Details
- Lockset Finish
- Matte Black
- Color
- Matte Black
- series
- ND Series Lever Locks
Description
Grade 1 Entrance/Office Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Matte Black Finish, Non-Handed Grade 1 Entrance/Office Lock, Rhodes Lever, FSIC Prep Less Core, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.