Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance/Office Lock, Sparta Lever, Less Cylinder, Satin Bronze Finish, Non-Handed
- Mfr # ND50LD SPA 612
- Zoro # G709951655
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Bronze
Type
Cylindrical Lock
Features
Pushbutton Office
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND50LD SPA 612
- Zoro #
- G709951655
- UPC #
- 197163105496
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Bronze
- Type
- Cylindrical Lock
- Features
- Pushbutton Office
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Weight
- 5 lb
- Cylinder Core Type
- Less Cylinder
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Entrance/Office Lock, Sparta Lever, Less Cylinder, Satin Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.