Grade 1 Entrance/Office Lock, Sparta Lever, Standard Cylinder, Bright Brass Finish, Non-Handed
- Mfr # ND50PD SPA 605
- Zoro # G214538709
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Brass
Length
9.5
Width
8.25 in
Color
Bright Brass
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND50PD SPA 605
- Zoro #
- G214538709
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Bright Brass
- Color
- Bright Brass
- series
- ND Series Lever Locks
Dimensions
- Length
- 9.5
- Width
- 8.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.