Grade 1 Entrance/Office Mortise Lock, Keypad, 500 Users, Schlage FSIC Prep Less Core, Athens Lever,
- Mfr # CO100MS50KPATH643EJR
- Zoro # G116468678
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Aged Bronze
Keyway Type
Schlage FSIC Prep Less Core
Series
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO100MS50KPATH643EJR
- Zoro #
- G116468678
- UPC #
- 197163373703
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Aged Bronze
- Keyway Type
- Schlage FSIC Prep Less Core
- Series
- Steel
- Voltage
- 4V DC to 7V DC
- Backset
- 2-3/4 in
- Material
- Steel
Dimensions
- Required Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.