Grade 1 Entrance/Office Mortise Lock with Deadbolt, Less Cylinder, 06 Lever, N Escutcheon, Satin Chr

  • Mfr # L9453L 06N 626

  • Zoro # G609951663


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Less Cylinder
Width
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9453L 06N 626
Zoro #
G609951663
UPC #
840067670019
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Weight
6.3 lb
Material
Brass or Bronze
Type
Mortise Lock

Description

Grade 1 Entrance/Office Mortise Lock with Deadbolt, Less Cylinder, 06 Lever, N Escutcheon, Satin Chrome Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.