Grade 1 Exit Lock, Broadway Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
Mfr # ND25D BRW 619
Zoro # G814538826
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Width
8.25
Color
Satin Nickel
Length
9.5
Depth
4.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND25D BRW 619
Zoro #
G814538826
UPC #
-
Country of Origin
Mexico
Dimensions
Width
8.25
Length
9.5
Depth
4.75
Details
Finish
Satin Nickel
Color
Satin Nickel
series
ND Series Lever Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.