Zoro Homepage

Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed

  • Mfr # ND12D LAT 622

  • Zoro # G514531844


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Latch Length
9.5
Outside Width
8.25
Outside Depth
4.75
series
ND Series Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND12D LAT 622
Zoro #
G514531844
UPC #
-
Country of Origin
Mexico

Dimensions

Latch Length
9.5
Outside Width
8.25
Outside Depth
4.75

Details

Finish
Matte Black
series
ND Series Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.