Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Exit Lock, Sparta Lever, Non-Keyed, Matte Black Finish, Non-Handed

  • Mfr # ND25D SPA 622

  • Zoro # G716475861


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Finish
Sprayed Black
Grade
Grade 1
Door Thickness
1-5/8 in to 2-1/8 in
Backset
2-3/4 in
Outside Width
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND25D SPA 622
Zoro #
G716475861
UPC #
197163379255
Country of Origin
Mexico

Dimensions

Door Thickness
1-5/8 in to 2-1/8 in
Outside Width
8-1/4 in
Outside Depth
9-1/2 in
Outside Height
4-3/4 in

Details

Finish
Sprayed Black
Grade
Grade 1
Backset
2-3/4 in
Case Material
VARIES
Item
Cylindrical Lock
Series
ND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products