Grade 1 Faculty Restroom Lock, Sparta Lever, Standard Cylinder, Satin Chrome Finish, Non-Handed

  • Mfr # ND85PD SPA 626

  • Zoro # G016503592


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Series
ND
Required Door Thickness
1-5/8 to 2-1/8 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND85PD SPA 626
Zoro #
G016503592
UPC #
197163380558
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 to 2-1/8 in
Height
4-3/4 in
Length
9-1/2 in
Width
8-1/4 in

Details

Item
Cylindrical Lock
Grade
Grade 1
Finish
Satin Chrome
Series
ND
Backset
2-3/4 in
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.