
Grade 1 Fail Safe Electric Mortise Lock, 07 Lever, A Rose, Satin Chromium
Mfr # L9095ELP 07A 626
Zoro # G516476044
product price:Â $1,231.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/4 in
Length
10-1/4 in
Finish
Satin Chrome
Height
5-1/2 in
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9095ELP 07A 626
Zoro #
G516476044
UPC #
197163376759
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4 in
Length
10-1/4 in
Height
5-1/2 in
Width
5-1/2 in
Details
Finish
Satin Chrome
Material
Brass or Bronze
Input Voltage
12VDC/24VDC
Item
Electric Mortise Lock
Series
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.