Grade 1 Fail Safe Electric Mortise Lock, Conventional Cylinder, 07 Lever, A Rose, Satin Chromium
Mfr # L9092ELP 07A 626
Zoro # G014532976
product price:Â $1,208.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5
Width
5.5
Finish
Satin Chromium Plated
Length
1.25
Color
Satin Chromium Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9092ELP 07A 626
Zoro #
G014532976
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
5.5
Width
5.5
Length
1.25
Details
Finish
Satin Chromium Plated
Color
Satin Chromium Plated
series
L9090 Series Electrified Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.