Shop SCHLAGE
See all product information
Create Account
Grade 1 Fail Safe Electric Mortise Lock, Conventional Cylinder, 12 Lever, A Rose, Satin Chromium Pl
- Mfr # L9092ELP 12A 626 LH
- Zoro # G916475562
product price:Â
$
1,182.99
/ea
Free Shipping & Returns
Key Features
Height
5-1/2 in
Length
10-1/4 in
Material
Brass or Bronze
Series
Brass or Bronze
Body Size Thickness
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9092ELP 12A 626 LH
- Zoro #
- G916475562
- UPC #
- 197163376490
- Country of Origin
- Mexico
- Item
- Electric Mortise Lock
- Material
- Brass or Bronze
- Series
- Brass or Bronze
- Finish
- Satin Chrome
- Input Voltage
- 12V DC, 24V DC
Dimensions
- Height
- 5-1/2 in
- Length
- 10-1/4 in
- Body Size Thickness
- 1-3/4 in
- Width
- 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.