Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Fail Safe Electric Mortise Lock, Conventional Cylinder, 17 Lever, A Rose, Request to Exit,

  • Mfr # L9092ELP 17A 626 RX

  • Zoro # G816475914


product price: $1,314.99
/ea
Free Shipping & Returns

Key Features

Body Size Thickness
1-3/4 in
Height
5-1/2 in
Length
10-1/4 in
Series
Brass or Bronze
Input Voltage
12VDC/24VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092ELP 17A 626 RX
Zoro #
G816475914
UPC #
197163050031
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 in
Height
5-1/2 in
Length
10-1/4 in
Width
5-1/2 in

Details

Series
Brass or Bronze
Item
Electric Mortise Lock
Input Voltage
12VDC/24VDC
Material
Brass or Bronze
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.