Grade 1 Fail Safe Electric Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Chromium Plated Fin

  • Mfr # L9095ELL 03A 626

  • Zoro # G316475988


product price:  $1,016.99
/ea
Free Shipping & Returns

Key Features

Height
5-1/2 in
Width
5-1/2 in
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
Length
10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9095ELL 03A 626
Zoro #
G316475988
UPC #
197163376742
Country of Origin
Mexico

Dimensions

Height
5-1/2 in
Width
5-1/2 in
Length
10-1/4 in
Body Size Thickness
1-3/4 in

Details

Item
Electric Mortise Lock
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
Material
Brass or Bronze
Series
Brass or Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.