Grade 1 Fail Safe Electric Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Fini
- Mfr # L9092ELL 03A 630
- Zoro # G209954972
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5 in
Width
5.5 in
Finish
Satin Stainless
Input Voltage
12V DC, 24V DC
For Use With
L9090 Series Electrified Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9092ELL 03A 630
- Zoro #
- G209954972
- UPC #
- 197163123636
- Country of Origin
- Mexico
Dimensions
- Depth
- 5.5 in
- Width
- 5.5 in
- Length
- 10.25 in
- Body Size Thickness
- 1-3/4 in
Details
- Item
- Electric Mortise Lock
- Finish
- Satin Stainless
- Input Voltage
- 12V DC, 24V DC
- For Use With
- L9090 Series Electrified Mortise Lock
- Material
- Stainless Steel
Description
Grade 1 Fail Safe Electric Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.