Grade 1 Fail Safe Electric Mortise Lock, Less Cylinder, 06 Lever, A Rose, Bright Chromium Plated Fin
- Mfr # L9092ELL 06A 625
- Zoro # G509954801
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5 in
Width
5.5 in
Finish
Bright Chromium Plated
Input Voltage
12V DC, 24V DC
For Use With
L9090 Series Electrified Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9092ELL 06A 625
- Zoro #
- G509954801
- UPC #
- 197163123629
- Country of Origin
- Mexico
Dimensions
- Depth
- 5.5 in
- Width
- 5.5 in
- Length
- 10.25 in
- Body Size Thickness
- 1-3/4 in
Details
- Item
- Electric Mortise Lock
- Finish
- Bright Chromium Plated
- Input Voltage
- 12V DC, 24V DC
- For Use With
- L9090 Series Electrified Mortise Lock
- Material
- Brass or Bronze
Description
Grade 1 Fail Safe Electric Mortise Lock, Less Cylinder, 06 Lever, A Rose, Bright Chromium Plated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.