
Grade 1 Fail Secure Electric Mortise Lock, Conventional Cylinder, 06 Lever, A Rose, Bright Chromium
Mfr # L9092EUP 06A 625
Zoro # G116475973
product price: $1,155.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/4 in
Input Voltage
12VDC/24VDC
Series
Brass or Bronze
Material
Brass or Bronze
Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9092EUP 06A 625
Zoro #
G116475973
UPC #
197163376650
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4 in
Height
5-1/2 in
Width
5-1/2 in
Length
10-1/4 in
Details
Input Voltage
12VDC/24VDC
Series
Brass or Bronze
Material
Brass or Bronze
Finish
Bright Chrome
Item
Electric Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.