
Grade 1 Fail Secure Electric Mortise Lock, Conventional Cylinder, 07 Lever, A Rose, Satin Brass Fin
Mfr # L9092EUP 07A 606
Zoro # G616475992
product price:Â $1,155.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
5-1/2 in
Body Size Thickness
1-3/4 in
Length
10-1/4 in
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9092EUP 07A 606
Zoro #
G616475992
UPC #
197163376674
Country of Origin
Mexico
Dimensions
Width
5-1/2 in
Body Size Thickness
1-3/4 in
Length
10-1/4 in
Height
5-1/2 in
Details
Material
Brass
Item
Electric Mortise Lock
Finish
Satin Brass
Series
Brass
Input Voltage
12VDC/24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.