Grade 1 Fail Secure Electric Mortise Lock, Conventional Cylinder, 17 Lever, A Rose, Request to Exit
- Mfr # L9092EUP 17A 626 RX LX DPS
- Zoro # G616476050
product price:Â
$
1,764.99
/ea
Free Shipping & Returns
Key Features
Height
5-1/2 in
Width
5 1/2 in
Finish
Satin Chrome
Input Voltage
12V DC, 24V DC
Length
10-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9092EUP 17A 626 RX LX DPS
- Zoro #
- G616476050
- UPC #
- 197163347438
- Country of Origin
- Mexico
Dimensions
- Height
- 5-1/2 in
- Width
- 5 1/2 in
- Length
- 10-1/4 in
- Body Size Thickness
- 1-3/4 in
Details
- Item
- Electric Mortise Lock
- Finish
- Satin Chrome
- Input Voltage
- 12V DC, 24V DC
- Material
- VARIES
- Series
- L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.