
Grade 1 Fail Secure Electric Mortise Lock, FSIC Prep Less Core, 06 Lever, A Rose, Request t
Mfr # L9092EUJ 06A 630 RX
Zoro # G516475856
product price: $1,333.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/4 in
Input Voltage
12VDC/24VDC
Height
5-1/2 in
Width
5-1/2 in
Series
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9092EUJ 06A 630 RX
Zoro #
G516475856
UPC #
197163376575
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4 in
Height
5-1/2 in
Width
5-1/2 in
Length
10-1/4 in
Details
Input Voltage
12VDC/24VDC
Item
Electric Mortise Lock
Series
Stainless Steel
Finish
Satin Stainless Steel
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.