
Grade 1 Fail Secure Electric Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Chromium Plated F
Mfr # L9492EUL 03A 626
Zoro # G516475597
product price:Â $1,212.99
/ea
Free Shipping & Returns
Key Features
Height
5-1/2 in
Width
5-1/2 in
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
Length
10-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9492EUL 03A 626
Zoro #
G516475597
UPC #
197163377176
Country of Origin
Mexico
Dimensions
Height
5-1/2 in
Width
5-1/2 in
Length
10-1/4 in
Body Size Thickness
1-3/4 in
Details
Item
Electric Mortise Lock
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
Material
Brass or Bronze
Series
Brass or Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.