Grade 1 Fail Secure Electric Mortise Lock, Non-Keyed, 17 Lever, A Rose, Satin Chromium Plated Finis

  • Mfr # L9091EU 17A 626

  • Zoro # G716475496


product price:  $1,065.99
/ea
Free Shipping & Returns

Key Features

Body Size Thickness
1-3/4 in
Input Voltage
12VDC/24VDC
Length
10-1/4 in
Finish
Satin Chrome
Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9091EU 17A 626
Zoro #
G716475496
UPC #
197163376452
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 in
Length
10-1/4 in
Width
5-1/2 in
Height
5-1/2 in

Details

Input Voltage
12VDC/24VDC
Finish
Satin Chrome
Item
Electric Mortise Lock
Series
Brass or Bronze
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.