Grade 1 Fail Secure Electric Mortise Lock, Satin Chrome Finish, Field Reversible

  • Mfr # L9092EUJ 17A 626 RX LX

  • Zoro # G016475844


product price: $1,481.99
/ea
Free Shipping & Returns

Key Features

Body Size Thickness
1-3/4 in
Series
L
Input Voltage
12VDC/24VDC
Height
5-1/2 in
Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUJ 17A 626 RX LX
Zoro #
G016475844
UPC #
197163376605
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 in
Height
5-1/2 in
Width
5-1/2 in
Length
10-1/4 in

Details

Series
L
Input Voltage
12VDC/24VDC
Item
Electric Mortise Lock
Finish
Satin Chrome
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.