Grade 1 Fail Secure Electric Mortise Lock, Schlage FSIC Prep Less Core, 17 Lever, A Rose, Satin Chro

  • Mfr # L9492EUJ 17A 626

  • Zoro # G509954870


product price:  $1,357.99
/ea
Free Shipping & Returns

Key Features

Depth
5.625 in
Width
5.375 in
Finish
Satin Chromium Plated
Input Voltage
12VDC/24VDC
For Use With
L9090 Series Electrified Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9492EUJ 17A 626
Zoro #
G509954870
UPC #
197163117918
Country of Origin
Mexico

Dimensions

Depth
5.625 in
Width
5.375 in
Length
10.375 in
Body Size Thickness
1-3/4 in

Details

Item
Electric Mortise Lock
Finish
Satin Chromium Plated
Input Voltage
12VDC/24VDC
For Use With
L9090 Series Electrified Mortise Lock
Material
Brass or Bronze

Description

Grade 1 Fail Secure Electric Mortise Lock, Schlage FSIC Prep Less Core, 17 Lever, A Rose, Satin Chromium Plated Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.