Grade 1 Full Dummy Trim Mortise Lock, 03 Lever, A Rose, Satin Chrome Finish, Field Reversible

  • Mfr # L0172 03A 626

  • Zoro # G909952018


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
5.375 in
Fire Rated
3 Hours {A}
Length
10.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0172 03A 626
Zoro #
G909952018
UPC #
197163130764
Country of Origin
Mexico

Dimensions

Max. Door Width
5.375 in
Length
10.375 in
Required Door Thickness
1-3/4 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Fire Rated
3 Hours {A}
For Use With
L9000 Series Mortise Lock
Door Handing
Field Reversible
Material
Metal

Description

Grade 1 Full Dummy Trim Mortise Lock, 03 Lever, A Rose, Satin Chrome Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.