Grade 1 Full Dummy Trim Mortise Lock, 03 Lever, N Escutcheon, Satin Chrome Finish, Field Reversible
- Mfr # L0172 03N 626
- Zoro # G209951957
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
5.375 in
Fire Rated
3 Hours {A}
Required Door Thickness
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0172 03N 626
- Zoro #
- G209951957
- UPC #
- 197163130757
- Country of Origin
- Mexico
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Chrome
- Fire Rated
- 3 Hours {A}
- For Use With
- L9000 Series Mortise Lock
- Door Handing
- Field Reversible
- Material
- Metal
Dimensions
- Max. Door Width
- 5.375 in
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
Description
Grade 1 Full Dummy Trim Mortise Lock, 03 Lever, N Escutcheon, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.