Grade 1 Full Dummy Trim Mortise Lock, 06 Lever, B Rose, Satin Chrome Finish, Field Reversible

  • Mfr # L0172 06B 626

  • Zoro # G609952004


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
5.375 in
Fire Rated
3 Hours {A}
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0172 06B 626
Zoro #
G609952004
UPC #
197163130740
Country of Origin
Mexico

Dimensions

Max. Door Width
5.375 in
Required Door Thickness
1-3/4 in
Length
10.375 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Material
Metal
Door Handing
Field Reversible
For Use With
L9000 Series Mortise Lock

Description

Grade 1 Full Dummy Trim Mortise Lock, 06 Lever, B Rose, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.