Shop SCHLAGE
See all product information
Create Account
Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Brass Finish, Field Reversible
- Mfr # L0172 07A 605
- Zoro # G716475588
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Bright Brass
Series
L
Width
5.38 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0172 07A 605
- Zoro #
- G716475588
- UPC #
- 197163374977
- Country of Origin
- Mexico
Dimensions
- Width
- 5.38 in
- For Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Length
- 10.38 in
Details
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Bright Brass
- Series
- L
- Backset
- 2-3/4 in
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.