Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, L Escutcheon, Satin Bronze Clear Coated Finish
- Mfr # L0172 07L 612
- Zoro # G214532318
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
Overall Length
1.375
Width
5.375
Color
Satin Bronze Clear Coated
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0172 07L 612
- Zoro #
- G214532318
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Bronze Clear Coated
- Color
- Satin Bronze Clear Coated
- series
- L9000 Series Mortise Lock
Dimensions
- Overall Length
- 1.375
- Width
- 5.375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.