Grade 1 Full Dummy Trim Mortise Lock, M52 Lever, A Rose, Satin Stainless Steel Finish, Field Rever
- Mfr # L0172 M52A 630
- Zoro # G014532211
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Width
5.375
Overall Length
1.375
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0172 M52A 630
- Zoro #
- G014532211
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- L9000 Series Mortise Lock
Dimensions
- Width
- 5.375
- Overall Length
- 1.375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.