
Grade 1 Full Dummy Trim w/Case Mortise Lock, 03 Lever, A Rose, Satin Chrm Fnsh, Field Reversible
Mfr # L9176 03A 626
Zoro # G709951969
product price:Â $474.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
5.375 in
Fire Rated
3 Hours {A}
Door Handing
Field Reversible
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9176 03A 626
Zoro #
G709951969
UPC #
197163122219
Country of Origin
Mexico
Dimensions
Max. Door Width
5.375 in
Required Door Thickness
1-3/4 in
Length
10.375 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Door Handing
Field Reversible
Material
Metal
For Use With
L9000 Series Mortise Lock
Description
Grade 1 Full Dummy Trim with Case Mortise Lock, 03 Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.