Grade 1 Full Dummy Trim with Case Mortise Lock, 02 Lever, A Rose, Satin Chrome Finish, Field Revers
- Mfr # L9176 02A 626
- Zoro # G816475631
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Series
L9000
Height
5.63 in
For Door Thickness
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9176 02A 626
- Zoro #
- G816475631
- UPC #
- 197163376797
- Country of Origin
- Mexico
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Chrome
- Series
- L9000
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- Height
- 5.63 in
- For Door Thickness
- 1-3/4 in
- Width
- 5.38 in
- Length
- 10.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.