
Grade 1 Half Dummy Trim Mortise Lock, 02 Lever, A Rose, Satin Chrome Finish, Field Reversible
Mfr # L0170 02A 626
Zoro # G316475780
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Height
5.63 in
Backset
2-3/4 in
Width
5.38 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L0170 02A 626
Zoro #
G316475780
UPC #
197163374861
Country of Origin
Mexico
Dimensions
Height
5.63 in
Width
5.38 in
For Door Thickness
1-3/4 in
Length
10.38 in
Details
Grade
Grade 1
Backset
2-3/4 in
Material
VARIES
Finish
Satin Chrome
Series
L
Item
Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.