Shop SCHLAGE
See all product information
Create Account
Grade 1 Half Dummy Trim Mortise Lock, 02 Lever, A Rose, Satin Stainless Steel Finish, Field Reversi
- Mfr # L0170 02A 630
- Zoro # G816475716
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Stainless Steel
Series
L
Material
VARIES
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0170 02A 630
- Zoro #
- G816475716
- UPC #
- 197163374878
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Length
- 10.38 in
- Width
- 5.38 in
Details
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Stainless Steel
- Series
- L
- Material
- VARIES
- Backset
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.