Shop SCHLAGE
See all product information
Create Account
Grade 1 Half Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible
- Mfr # L0170 07A 625
- Zoro # G316475599
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Bright Chrome
Series
L
Height
5.63 in
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0170 07A 625
- Zoro #
- G316475599
- UPC #
- 197163374939
- Country of Origin
- Mexico
Dimensions
- Height
- 5.63 in
- For Door Thickness
- 1-3/4 in
- Length
- 10.38 in
- Width
- 5.38 in
Details
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Bright Chrome
- Series
- L
- Material
- VARIES
- Backset
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.