Grade 1 Half Dummy Trim Mortise Lock, 07 Lever, A Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish

  • Mfr # L0170 07A 613

  • Zoro # G309951970


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Max. Door Width
5.375 in
Fire Rated
3 Hours {A}
Length
10.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0170 07A 613
Zoro #
G309951970
UPC #
197163130818
Country of Origin
Mexico

Dimensions

Max. Door Width
5.375 in
Length
10.375 in
Required Door Thickness
1-3/4 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
Door Handing
Field Reversible
For Use With
L9000 Series Mortise Lock
Material
Metal

Description

Grade 1 Half Dummy Trim Mortise Lock, 07 Lever, A Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.