
Grade 1 Half Dummy Trim Mortise Lock, 12 Lever, A Rose, Bright Chrome Finish, Right-Handed
Mfr # L0170 12A 625 RH
Zoro # G409952013
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Bright Chrome
Max. Door Width
5.375 in
Fire Rated
3 Hours {A}
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L0170 12A 625 RH
Zoro #
G409952013
UPC #
197163130795
Country of Origin
Mexico
Dimensions
Max. Door Width
5.375 in
Length
10.375 in
Required Door Thickness
1-3/4 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Bright Chrome
Fire Rated
3 Hours {A}
Material
Metal
Door Handing
Right-Handed
For Use With
L9000 Series Mortise Lock
Description
Grade 1 Half Dummy Trim Mortise Lock, 12 Lever, A Rose, Bright Chrome Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.