Grade 1 Half Dummy Trim Mortise Lock, 12 Lever, A Rose, Satin Chrome Finish, Right-Handed
- Mfr # L0170 12A 626 RH
- Zoro # G516475634
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Series
L
Backset
2-3/4 in
For Door Thickness
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0170 12A 626 RH
- Zoro #
- G516475634
- UPC #
- 197163374946
- Country of Origin
- Mexico
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Chrome
- Series
- L
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- For Door Thickness
- 1-3/4 in
- Width
- 5.38 in
- Height
- 5.63 in
- Length
- 10.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.