Grade 1 Half Dummy Trim Mortise Lock, 17 Lever, B Rose, Satin Chrome Finish, Field Reversible

  • Mfr # L0170 17B 626

  • Zoro # G316475582


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Door Thickness
1-3/4 in
Material
VARIES
Backset
2-3/4 in
Width
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0170 17B 626
Zoro #
G316475582
UPC #
197163374953
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 in
Width
5.38 in
Height
5.63 in
Length
10.38 in

Details

Finish
Satin Chrome
Material
VARIES
Backset
2-3/4 in
Grade
Grade 1
Item
Mortise Lock
Series
L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.